Shop All Tapered & QD Bushings
Gates
Bushing, Series F, Bore Dia 2.500 In
Mfr # F 2 1/2
Zoro # G2040735
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series F
- Bore Dia. 2 1/2 in
- Length 3.625 in
- Includes (3) Cap Screws
- Bolt Circle Dia. 5.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # F 2 1/2
- Zoro # G2040735
- UPC # 072053096019
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/2 in |
Length | 3.625 in |
Bolt Circle Dia. | 5.625 in |
Bolt Size | 9/16"-12 x 3-5/8 in |
Bolt Circle Diameter | 5.63 in |
Bore Diameter | 2 1/2 in |
Flange Width | 13/16 in |
Keyway Height | 5/16 in |
Bushing Diameter | 4.438 in |
Keyway Width | 5/8 in |
Length Less Flange | 2.813 in |
Overall Diameter | 6.625 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | F |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Item | Quick Detachable Bushing |
SAE Grade | 5 |
Flange Type | Split |
Material | Steel |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
Maximum Torque | 40,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 2 1/2 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 1212, 3/4in Bore, Open (J-1212)
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-50-31)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 28" (A28)
- FOSTER Plug, 210 Series, 1/4" 1/8"MPT (210-12)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- GATES Bushing, Series 1610, Bore Dia 0.875 In (1610 .7/8)
- GATES Bushing, Series 2517, Bore Dia 2.000 In (2517 2.)
- GATES Bushing, Series 1610, Bore Dia 1.375 In (1610 1.3/8)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 60MM (2517 60MM)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/4 In (E214)
- Gates Bushings