Shop All Tapered & QD Bushings
Gates
Bushing, Series F, Bore Dia 2.250 In
Mfr # F 2 1/4
Zoro # G1824356
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series F
- Bore Dia. 2 1/4 in
- Length 3.625 in
- Bolt Size 9/16"-12 x 3-5/8 in
- Includes (3) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # F 2 1/4
- Zoro # G1824356
- UPC # 072053095975
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/4 in |
Length | 3.625 in |
Bolt Size | 9/16"-12 x 3-5/8 in |
Bolt Circle Dia. | 5.625 in |
Bolt Circle Diameter | 5.63 in |
Bore Diameter | 2 1/4 in |
Bushing Diameter | 4.438 in |
Flange Width | 13/16 in |
Length Less Flange | 2.813 in |
Keyway Width | 1/2 in |
Keyway Height | 1/4 in |
Overall Diameter | 6.625 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | F |
Item | Quick Detachable Bushing |
Includes | (3) Cap Screws |
Taper | 3/4 in Per ft |
Flange Type | Split |
SAE Grade | 5 |
Material | Steel |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
Maximum Torque | 40,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 2 1/4 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Fitting QSF-1/8-6-B (QSF-1/8-6-B)
- IKO Roller Follower Metric - Separable - without Inner ring, #RNAST8R (RNAST8R)
- CANFIELD INDUSTRIES Zero Loss Condensate Drain, 140 cfm (CRDVS-3072)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 4 In. (FCR-4)
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- GATES Bushing, Series 2517, Bore Dia 2.125 In (2517 2.1/8)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- GATES Bushing, Series 2517, Bore Dia 2.375 In (2517 2.3/8)
- GATES Bushing, Series 1610, Bore Dia 1.500 In (1610 1.1/2)
- DODGE 2517 X 2-1/2-KW Taper Lock Bushing (117099 2517 X 2-1/2)
- Gates Tapered & QD Bushings