Shop All Tapered & QD Bushings
Gates
Bushing, Series F, Bore Dia 2.188 In
Mfr # F 2 3/16
Zoro # G1736524
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series F
- Bore Dia. 2 3/16 in
- Length 3.625 in
- Taper 3/4 in Per ft
- SAE Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # F 2 3/16
- Zoro # G1736524
- UPC # 072053095968
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 3/16 in |
Length | 3.625 in |
Bolt Circle Dia. | 5.625 in |
Bolt Size | 9/16"-12 x 3-5/8 in |
Bolt Circle Diameter | 5.63 in |
Bore Diameter | 2 3/16 in |
Length Less Flange | 2.813 in |
Bushing Diameter | 4.438 in |
Keyway Height | 1/4 in |
Keyway Width | 1/2 in |
Flange Width | 13/16 in |
Overall Diameter | 6.625 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | F |
Item | Quick Detachable Bushing |
Taper | 3/4 in Per ft |
SAE Grade | 5 |
Flange Type | Split |
Material | Steel |
Includes | (3) Cap Screws |
Bushing Type | Quick Detachable |
System of Measurement | Inch |
Maximum Torque | 40,000 in-lb |
For Shaft Type | Keyed |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 2 3/16 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0850R010ON, Return Line, 10 micron, Outside-In (MF0064538)
- GRUNDFOS Ups15-55Sfc 1/12 Hp 3 Speed (UPS15-55SF)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (6356)
- DIXON Standard Shank Female, Swivel Nut, 3/4", ID (5911212C)
- GATES Bushing, Series 2517, Bore Dia 1.125 In (2517 1.1/8)
- GATES Bushing, Series 2012, Bore Dia 1.000 In (2012 1.)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- GATES Bushing, Series 2517, Bore Dia 1.938 In (2517 1.15/16)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- Gates Bushings