Shop All Tapered & QD Bushings
Gates
Bushing, Series F, Bore Dia 1.750 In
Mfr # F 1 3/4
Zoro # G0583807
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series F
- Bore Dia. 1 3/4 in
- Length 3.625 in
- SAE Grade 5
- Taper 3/4 in Per ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # F 1 3/4
- Zoro # G0583807
- UPC # 072053095906
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/4 in |
Length | 3.625 in |
Bolt Size | 9/16"-12 x 3-5/8 in |
Bolt Circle Dia. | 5.625 in |
Bore Diameter | 1 3/4 in |
Bolt Circle Diameter | 5.63 in |
Keyway Width | 3/8 in |
Bushing Diameter | 4.438 in |
Keyway Height | 3/16 in |
Overall Diameter | 6.625 in |
Flange Width | 13/16 in |
Length Less Flange | 2.813 in |
Details
Item - Tapered and QD Bushings | Quick Detachable Bushing |
Bore Bushing Series | F |
SAE Grade | 5 |
Taper | 3/4 in Per ft |
Material | Steel |
Includes | (3) Cap Screws |
Flange Type | Split |
Item | Quick Detachable Bushing |
System of Measurement | Inch |
Bushing Type | Quick Detachable |
For Shaft Type | Keyed |
Maximum Torque | 40,000 in-lb |
Description
Quick Detachable Bushing, Bushing Type Quick Detachable, Bore Bushing Series F, Bore Diameter 1 3/4 in, Length 3.625 in, Bolt Circle Diameter 5.63 in, Bolt Size 9/16 In.-12 x 3-5/8 in, System of Measurement Inch, Bushing Diameter 4.438 in, Flange Type Split, Flange Width 13/16 in, For Shaft Type Keyed, Includes (3) Cap Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange 2.813 in, Material Steel, Overall Diameter 6.625 in, SAE Grade 5, Taper 3/4 in Per ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR 1/4" (F) TO 1/4" (M) Black Nickel Plated Check Valve (92822)
- ENERPAC XA11G, Air Driven Hydraulic Pump, 3/3 Valve, 61 in3 Oil, Pressure Gauge, For Single-Acting Tools (XA11G)
- WESTWARD Stub Oil Pump, Air Op, Pump Ratio 5:1 (5TCU2)
- GATES XPZ1270 Metric V-Belt, 1270mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1270)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 28MM (2012 28MM)
- GATES Bushing, Series 1108, Bore Dia 0.875 In (1108 .7/8)
- GATES Bushing, Series 2012, Bore Dia 1.000 In (2012 1.)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- GATES Bushing, Series 1610, Bore Dia 1.000 In (1610 1.)
- GATES Bushing, Series 2517, Bore Dia 2.000 In (2517 2.)
- MARTIN 2In Taper Bushing (3020 2)
- Gates Tapered & QD Bushings