Shop All Tapered & QD Bushings
Gates
Bushing, Series 3020, Bore Dia 2.688 In
Mfr # 3020 2.11/16
Zoro # G1116175
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Bore Dia. 2 11/16 in
- Length 2 in
- Taper 8 Degrees
- Bolt Circle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3020 2.11/16
- Zoro # G1116175
- UPC # 072053088779
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 11/16 in |
Length | 2 in |
Bolt Circle Dia. | 4 in |
Bolt Circle Diameter | 4 in |
Bore Diameter | 2 11/16 in |
Overall Diameter | 4.25 in |
Keyway Width | 5/8 in |
Keyway Height | 5/16 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 3020 |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
SAE Grade | 5 |
Includes | (2) Set Screws |
Material | Steel |
Bushing Type | Taper Lock |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 24,000 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 2 11/16 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 5/8" Bore (UCF202-10S (40MM))
- LOC-LINE Flex Hose Flare Nozzle, 3/4 In, PK2 (61507)
- ALL BALLS All Balls Ball Joint 42-1037 (42-1037)
- PARKER Cartridge Valve, Check, 16 GPM Max (CVH103P)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- GATES Bushing, Series 1610, Bore Dia 1.000 In (1610 1.)
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 28MM (2012 28MM)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- GATES Bushing, Series 2517, Bore Dia 1.625 In (2517 1.5/8)
- DODGE 1215 X 1 1/8-KW Taper Lock Bushing (1215 1-1/8)
- Gates Tapered & QD Bushings