Shop All Tapered & QD Bushings
Gates
Bushing, Series 3020, Bore Dia 2.438 In
Mfr # 3020 2.7/16
Zoro # G2629277
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Bore Dia. 2 7/16 in
- Length 2 in
- SAE Grade 5
- Taper 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 3020 2.7/16
- Zoro # G2629277
- UPC # 072053088748
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 7/16 in |
Length | 2 in |
Bolt Circle Dia. | 4 in |
Bore Diameter | 2 7/16 in |
Bolt Circle Diameter | 4 in |
Keyway Width | 5/8 in |
Keyway Height | 5/16 in |
Overall Diameter | 4.25 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 3020 |
SAE Grade | 5 |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Includes | (2) Set Screws |
Material | Steel |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 24,000 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 2 7/16 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing (6307ZZ C3)
- FAFNIR Pillow Block Ball Bearing Unit (RAK1-7/16)
- AEROQUIP Attaching Clip, 8 Dash, PK10 (1F40104-08C)
- SMC 90 Elbow Union, 5/16" or 5/16", 316SS (KQG2L08-00)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- GATES Bushing, Series 1610, Bore Dia 1.438 In (1610 1.7/16)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- BROWNING Split Taper Bushing, 1-7/8 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079011)
- Gates Bushings