Shop All Tapered & QD Bushings
Gates
Bushing, Series 3020, Bore Dia 1.750 In
Mfr # 3020 1.3/4
Zoro # G3439974
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Bore Dia. 1 3/4 in
- Length 2 in
- SAE Grade 5
- Bolt Circle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 3020 1.3/4
- Zoro # G3439974
- UPC # 072053088656
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/4 in |
Length | 2 in |
Bolt Circle Dia. | 4 in |
Bolt Circle Diameter | 4 in |
Bore Diameter | 1 3/4 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Overall Diameter | 4.25 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 3020 |
SAE Grade | 5 |
Flange Type | Flangeless |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Material | Steel |
System of Measurement | Inch |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 24,000 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 1 3/4 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 3.5'' Dia. - 3/4'' Bore - Steel (135034B)
- LEGACY 3/8 In. X 50 Ft. Ruber Air Hose (HRE3850RD2)
- FESTO Solenoid Valve MHE2-MS1H-5/2-M7 (MHE2-MS1H-5/2-M7)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/4gpm (FC050EP-000-1/4-PV)
- GATES TL Bushing, 1615 Series, Dia 1-1/8 In (1615 1.1/8)
- GATES TL Bushing, 1615 Series, Dia 1-3/8 In (1615 1.3/8)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- BROWNING Split Taper Bush-600 (P1 X1-3/4)
- Gates Tapered & QD Bushings