Shop All Tapered & QD Bushings
Gates
Bushing, Series 3020, Bore Dia 1.500 In
Mfr # 3020 1.1/2
Zoro # G1013013
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 3020
- Bore Dia. 1 1/2 in
- Length 2 in
- SAE Grade 5
- Flange Type Flangeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 3020 1.1/2
- Zoro # G1013013
- UPC # 072053088625
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 in |
Length | 2 in |
Bolt Circle Dia. | 4 in |
Bolt Circle Diameter | 4 in |
Bore Diameter | 1 1/2 in |
Overall Diameter | 4.25 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 3020 |
Item | Taper Lock Bushing |
SAE Grade | 5 |
Flange Type | Flangeless |
Taper | 8 Degrees |
Material | Steel |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 24,000 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 3020, Bore Diameter 1 1/2 in, Length 2 in, Bolt Circle Diameter 4 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 4.25 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Clip Bearing, Plastic, 5/16 ID, PK5 (MCI-05-02)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 3/8, PK3 (DPEP081206)
- BESTORQ Aftermarket Encore 52K650Z Z52 (Pump Drive) Zero Turn Mower Replacement Belt, B40LG (B40LG)
- CENTURY 1/6 to 1/4HP Condenser Fan Motor, 1625 rpm (9724)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- GATES Bushing, Series 2012, Bore Dia 1.500 In (2012 1.1/2)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- GATES Bushing, Series 2012, Bore Dia 1.250 In (2012 1.1/4)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 28MM (2012 28MM)
- GATES Bushing, Series 1610, Bore Dia 0.750 In (1610 .3/4)
- ZORO SELECT QD Bushing, Series SF, Bore 48mm (SF48MM)
- Gates Tapered & QD Bushings