Shop All Tapered & QD Bushings
Gates
Bushing, Series 2517, Bore Dia 2.438 In
Mfr # 2517 2.7/16
Zoro # G2390656
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Bore Dia. 2 7/16 in
- Length 1.75 in
- Bolt Circle Dia. 3.25 in
- SAE Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2517 2.7/16
- Zoro # G2390656
- UPC # 072053089103
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 7/16 in |
Length | 1.75 in |
Bolt Circle Dia. | 3.25 in |
Bolt Circle Diameter | 3.25 in |
Bore Diameter | 2 7/16 in |
Keyway Height | 5/16 in |
Keyway Width | 5/8 in |
Overall Diameter | 3.375 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2517 |
SAE Grade | 5 |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Taper | 8 Degrees |
Includes | (2) Set Screws |
Material | Steel |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 11,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 2 7/16 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 5/16 in, Keyway Width 5/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 25:1 (F718-25-B5-G)
- CLESCO PBCH-BS-118 Pillow Block Bearing (PBCH-BS-118)
- THOMSON Ball Bushing, Bore Dia 0.625 In (SSU10)
- TRITAN Radial Ball Bearing, PS, 30mm, 6206 2RS (6206 2RSL/C3 PRX)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- GATES Bushing, Series 2012, Bore Dia 0.875 In (2012 .7/8)
- GATES Bushing, Series 1108, Bore Dia 0.875 In (1108 .7/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 24MM (2517 24MM)
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- B B MANUFACTURING Ex1-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex1-1/2)
- Gates Tapered & QD Bushings