Shop All Tapered & QD Bushings
Gates
Bushing, Series 2517, Bore Dia 2.250 In
Mfr # 2517 2.1/4
Zoro # G2709542
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Bore Dia. 2 1/4 in
- Length 1.75 in
- Bolt Circle Dia. 3.25 in
- Taper 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 2517 2.1/4
- Zoro # G2709542
- UPC # 072053088502
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/4 in |
Length | 1.75 in |
Bolt Circle Dia. | 3.25 in |
Bore Diameter | 2 1/4 in |
Bolt Circle Diameter | 3.25 in |
Overall Diameter | 3.375 in |
Keyway Height | 1/4 in |
Keyway Width | 1/2 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2517 |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
SAE Grade | 5 |
Flange Type | Flangeless |
Material | Steel |
Includes | (2) Set Screws |
System of Measurement | Inch |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 11,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 2 1/4 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/4 in, Keyway Width 1/2 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08)
- CONRADER Air Safety Valve, 1" (M) NPT Inlet (SRV765-1-200 SST)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10JES, EPDM Rubber (10JS)
- VIBCO Pneumatic Vibrator, 75 lbf, 10500 vpm Max Vibration Speed, 67 dBA (VS-130)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Bushing, Series 2517, Bore Dia 1.938 In (2517 1.15/16)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- GATES Bushing, Series 1108, Bore Dia 0.875 In (1108 .7/8)
- MARTIN SPROCKET & GEAR MST BUSHING - DIRECT BORE (Q1 2 1/16)
- Gates Tapered & QD Bushings