Shop All Tapered & QD Bushings
Gates
Bushing, Series 2517, Bore Dia 1.750 In
Mfr # 2517 1.3/4
Zoro # G1113831
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Bore Dia. 1 3/4 in
- Length 1.75 in
- Includes (2) Set Screws
- Taper 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2517 1.3/4
- Zoro # G1113831
- UPC # 072053092127
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/4 in |
Length | 1.75 in |
Bolt Circle Dia. | 3.25 in |
Bore Diameter | 1 3/4 in |
Bolt Circle Diameter | 3.25 in |
Keyway Height | 3/16 in |
Overall Diameter | 3.375 in |
Keyway Width | 3/8 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2517 |
Includes | (2) Set Screws |
Taper | 8 Degrees |
SAE Grade | 5 |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Material | Steel |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 11,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 1 3/4 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER FIELDVUE 145PSI 4-20MADC 30V-DC ELECTRO-PNEUMATIC VALVE POSITIONER (DVC6200HW2)
- FENNER DRIVES Keyless Bushing, Dia. 1.75 In., 12 Bolt (B402112)
- TRITAN Insert Ball Brng, HC, 5/8in dia, 2877.55 lb (HC202-10)
- CHIEF WP Welded Hydraulic Cylinder: 2 Bore x 20 Stroke 1.25 Rod (287213)
- GATES Bushing, Series 2517, Bore Dia 2.250 In (2517 2.1/4)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- GATES Taper-Lock Bushings - Metric Sizes, 1108 22MM (1108 22MM)
- GATES Bushing, Series 1610, Bore Dia 1.375 In (1610 1.3/8)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- ZORO SELECT QD Bushing, Series SF, Bore 55mm (SF55MM)
- Gates Bushings