Shop All Tapered & QD Bushings
Gates
Bushing, Series 2517, Bore Dia 1.688 In
Mfr # 2517 1.11/16
Zoro # G1296617
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Bore Dia. 1 11/16 in
- Length 1.75 in
- Flange Type Flangeless
- Taper 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2517 1.11/16
- Zoro # G1296617
- UPC # 072053092110
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 11/16 in |
Length | 1.75 in |
Bolt Circle Dia. | 3.25 in |
Bolt Circle Diameter | 3.25 in |
Bore Diameter | 1 11/16 in |
Overall Diameter | 3.375 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2517 |
Flange Type | Flangeless |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
SAE Grade | 5 |
Includes | (2) Set Screws |
Material | Steel |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 11,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 1 11/16 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" JIC Cap (0304-C-08)
- RECTORSEAL Anti Sieze, Nickel, 8 oz, Brush Top Can (73851)
- NOVAFLEX 1-1/2" ID x 1-29/32" OD Coupled Chemical Hose GN (CXPG150-05NN)
- FESTO Standards-Based Cylinder DSNU-16-50-P-A (DSNU-16-50-P-A)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 24MM (2517 24MM)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 40MM (2517 40MM)
- ZORO SELECT QD Bushing, Series F, Bore 3-1/2 In (F312)
- Gates Tapered & QD Bushings