Shop All Tapered & QD Bushings
Gates
Bushing, Series 2517, Bore Dia 1.500 In
Mfr # 2517 1.1/2
Zoro # G2503347
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Bore Dia. 1 1/2 in
- Length 1.75 in
- Flange Type Flangeless
- SAE Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2517 1.1/2
- Zoro # G2503347
- UPC # 072053092080
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 in |
Length | 1.75 in |
Bolt Circle Dia. | 3.25 in |
Bore Diameter | 1 1/2 in |
Bolt Circle Diameter | 3.25 in |
Keyway Width | 3/8 in |
Overall Diameter | 3.375 in |
Keyway Height | 3/16 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2517 |
Flange Type | Flangeless |
SAE Grade | 5 |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Material | Steel |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 11,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 1 1/2 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE SF X 2-15/16-KW Taper Lock Bushing (120487 2-15/16 KWY 3/4X1/32)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, 303 SS (SP-5-SS)
- TRITAN Needle Brg, Drawn Cup, Bore 0.625 In (JTT1012)
- SUPER LUBE Food Grade Air Tool Lubricant, 5 Gal. (12050)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- GATES Bushing, Series 2517, Bore Dia 1.875 In (2517 1.7/8)
- GATES TL Bushing, 1615 Series, Dia 1-1/8 In (1615 1.1/8)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES Bushing, Series 2517, Bore Dia 2.250 In (2517 2.1/4)
- DODGE 2012 X 1 9/16-KW Taper Lock Bushing (2012 X1-5/8 KWY 3/8 X3/16)
- Gates Tapered & QD Bushings