Shop All Tapered & QD Bushings
Gates
Bushing, Series 2517, Bore Dia 1.438 In
Mfr # 2517 1.7/16
Zoro # G2262321
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Bore Dia. 1 7/16 in
- Length 1.75 in
- Flange Type Flangeless
- Bolt Circle Dia. 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2517 1.7/16
- Zoro # G2262321
- UPC # 072053092073
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/16 in |
Length | 1.75 in |
Bolt Circle Dia. | 3.25 in |
Bolt Circle Diameter | 3.25 in |
Bore Diameter | 1 7/16 in |
Overall Diameter | 3.375 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2517 |
Flange Type | Flangeless |
Item | Taper Lock Bushing |
SAE Grade | 5 |
Taper | 8 Degrees |
Includes | (2) Set Screws |
Material | Steel |
Bushing Type | Taper Lock |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 11,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 1 7/16 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2BK40x5/8)
- ARO Solenoid Air Control Valve, 3/8 In, 120V (M253SS-120-A)
- CONRADER Safety Valve, Soft Seat, 1 In, 125 PSI (SRV765-1-125)
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 10 # of Teeth (41B10F-5/8)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- GATES Bushing, Series 1108, Bore Dia 0.875 In (1108 .7/8)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- BROWNING Split Taper Bushings-600 (H7/16)
- Gates Bushings