Shop All Tapered & QD Bushings
Gates
Bushing, Series 2517, Bore Dia 1.375 In
Mfr # 2517 1.3/8
Zoro # G1032421
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Bore Dia. 1 3/8 in
- Length 1.75 in
- SAE Grade 5
- Flange Type Flangeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2517 1.3/8
- Zoro # G1032421
- UPC # 072053092066
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/8 in |
Length | 1.75 in |
Bolt Circle Dia. | 3.25 in |
Bolt Circle Diameter | 3.25 in |
Bore Diameter | 1 3/8 in |
Overall Diameter | 3.375 in |
Keyway Height | 3/16 in |
Keyway Width | 3/8 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2517 |
SAE Grade | 5 |
Flange Type | Flangeless |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Material | Steel |
System of Measurement | Inch |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 11,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 1 3/8 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 90 Deg, 8mm, TubexMale BSPT (KQ2L08-03AS)
- CLIMAX METAL PRODUCTS 1C-100-S One-Piece Clamping Collar (1C-100-S)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-203 RESALE (126056 INS SCM 203)
- WEATHERHEAD E Series Crimp-on End Fitting, 29096 (05E-606)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- GATES Bushing, Series 2517, Bore Dia 1.938 In (2517 1.15/16)
- GATES Taper-Lock Bushings - Metric Sizes, 1108 22MM (1108 22MM)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- GATES Bushing, Series 2012, Bore Dia 1.250 In (2012 1.1/4)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- B B MANUFACTURING 1210x1-1/4, TL Bushing, C45 Steel, Black Oxide (1210x1-1/4)
- Gates Bushings