Shop All Tapered & QD Bushings
Gates
Bushing, Series 2517, Bore Dia 1.125 In
Mfr # 2517 1.1/8
Zoro # G1746272
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Bore Dia. 1 1/8 in
- Length 1.75 in
- Bolt Circle Dia. 3.25 in
- SAE Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 2517 1.1/8
- Zoro # G1746272
- UPC # 072053092028
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 in |
Length | 1.75 in |
Bolt Circle Dia. | 3.25 in |
Bore Diameter | 1 1/8 in |
Bolt Circle Diameter | 3.25 in |
Keyway Height | 1/8 in |
Overall Diameter | 3.375 in |
Keyway Width | 1/4 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2517 |
SAE Grade | 5 |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Flange Type | Flangeless |
Includes | (2) Set Screws |
Material | Steel |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Maximum Torque | 11,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 1 1/8 in, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO NRB Drawn Cup Full Complement (B36 L125)
- GF PIPING SYSTEMS 1" Socket PVC Pneumatic Ball Valve Inline (199233065)
- DURA-SURE TORQUE Timing Belt, S8M, 40 x 520mm PL, T65 (400-S8M-520)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (J5-4CBO)
- GATES Bushing, Series 1610, Bore Dia 1.438 In (1610 1.7/16)
- GATES TL Bushing, 1615 Series, Dia 1-1/8 In (1615 1.1/8)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- GATES Bushing, Series 1610, Bore Dia 1.375 In (1610 1.3/8)
- GATES Bushing, Series 1108, Bore Dia 0.875 In (1108 .7/8)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- POWERDRIVE QD Bushing, SH, 1-9/16" (SH-1-9/16)
- Gates Tapered & QD Bushings