Shop All Tapered & QD Bushings
Gates
Bushing, Series 2012, Bore Dia 1.500 In
Mfr # 2012 1.1/2
Zoro # G0891834
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Bore Dia. 1 1/2 in
- Length 1.25 in
- Taper 8 Degrees
- Flange Type Flangeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 2012 1.1/2
- Zoro # G0891834
- UPC # 072053089042
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 in |
Length | 1.25 in |
Bolt Circle Dia. | 2.625 in |
Bore Diameter | 1 1/2 in |
Bolt Circle Diameter | 2.63 in |
Keyway Width | 3/8 in |
Overall Diameter | 2.75 in |
Keyway Height | 3/16 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2012 |
Taper | 8 Degrees |
Flange Type | Flangeless |
Item | Taper Lock Bushing |
SAE Grade | 5 |
Includes | (2) Set Screws |
Material | Steel |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 7,150 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 1/2 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC SERVO-METER, 1 DROP (70001104B-V)
- PIX Poly Rib J Belt, 58 in. EL-6 Rib (580J6)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20661 (16Z-677)
- DAYTON A24 V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (3GWG7)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- GATES Bushing, Series 2517, Bore Dia 2.000 In (2517 2.)
- GATES Bushing, Series 1210, Bore Dia 0.750 In (1210 .3/4)
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- DODGE 2012 X 2-KW Taper Lock Bushing (117170 2012X2)
- Gates Bushings