Shop All Tapered & QD Bushings
Gates
Bushing, Series 2012, Bore Dia 1.125 In
Mfr # 2012 1.1/8
Zoro # G1841131
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Bore Dia. 1 1/8 in
- Length 1.25 in
- Bolt Circle Dia. 2.625 in
- SAE Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 2012 1.1/8
- Zoro # G1841131
- UPC # 072053088434
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 in |
Length | 1.25 in |
Bolt Circle Dia. | 2.625 in |
Bore Diameter | 1 1/8 in |
Bolt Circle Diameter | 2.63 in |
Keyway Width | 1/4 in |
Overall Diameter | 2.75 in |
Keyway Height | 1/8 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2012 |
SAE Grade | 5 |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Material | Steel |
Includes | (2) Set Screws |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Maximum Torque | 7,150 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 1 1/8 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Collet (50010)
- DAYTON BX100 Cogged V-Belt, 103" Outside Length, 21/32" Top Width, 1 Ribs (6L295)
- NTN Radial Ball Bearing, Shielded, 20mm Bore (6304ZZC3/L627)
- CONTINENTAL CONTITECH 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-25-11)
- GATES Bushing, Series 2517, Bore Dia 1.500 In (2517 1.1/2)
- GATES Bushing, Series 2517, Bore Dia 1.125 In (2517 1.1/8)
- GATES Bushing, Series 2012, Bore Dia 1.500 In (2012 1.1/2)
- GATES Bushing, Series 2517, Bore Dia 1.938 In (2517 1.15/16)
- GATES Bushing, Series 1108, Bore Dia 0.875 In (1108 .7/8)
- GATES Bushing, Series 1210, Bore Dia 0.875 In (1210 .7/8)
- GATES Bushing, Series 1210, Bore Dia 0.625 In (1210 .5/8)
- Gates Bushings