Shop All Tapered & QD Bushings
Gates
Bushing, Series 2012, Bore Dia 0.875 In
Mfr # 2012 .7/8
Zoro # G0362713
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Bore Dia. 7/8 in
- Length 1.25 in
- Taper 8 Degrees
- Flange Type Flangeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 2012 .7/8
- Zoro # G0362713
- UPC # 072053088427
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 7/8 in |
Length | 1.25 in |
Bolt Circle Dia. | 2.625 in |
Bore Diameter | 7/8 in |
Bolt Circle Diameter | 2.63 in |
Keyway Width | 3/16 in |
Keyway Height | 1/16 in |
Overall Diameter | 2.75 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2012 |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Flange Type | Flangeless |
SAE Grade | 5 |
Material | Steel |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 7,150 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 7/8 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Cogged Belt, 55 in Outside Length, 21/32 in Top Width, 1 Ribs (BX52)
- NTN Taper Roller Bearing Cone, 1.000 Bore In (4T-L44643)
- ORBIT Barbed Adapter (94344)
- FESTO Silencer U-3/8-B-NPT (U-3/8-B-NPT)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Bushing, Series 1610, Bore Dia 1.438 In (1610 1.7/16)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- KOYO Medium Taper 2-4'' 50.9-101.6 (M86610-9)
- Gates Tapered & QD Bushings