Shop All Tapered & QD Bushings
Gates
Bushing, Series 2012, Bore Dia 0.750 In
Mfr # 2012 .3/4
Zoro # G2413293
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2012
- Bore Dia. 3/4 in
- Length 1.25 in
- Flange Type Flangeless
- Bolt Circle Dia. 2.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 2012 .3/4
- Zoro # G2413293
- UPC # 072053088410
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3/4 in |
Length | 1.25 in |
Bolt Circle Dia. | 2.625 in |
Bolt Circle Diameter | 2.63 in |
Bore Diameter | 3/4 in |
Keyway Width | 3/16 in |
Keyway Height | 1/16 in |
Overall Diameter | 2.75 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 2012 |
Flange Type | Flangeless |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
SAE Grade | 5 |
Material | Steel |
Includes | (2) Set Screws |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Maximum Torque | 7,150 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2012, Bore Diameter 3/4 in, Length 1.25 in, Bolt Circle Diameter 2.63 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.75 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 1,112.0 in-lb Max. Torque, 20 RPM Nameplate RPM, 90V DC Voltage (6Z413)
- ENERPAC SCR256H, 25 Ton, 6.25 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR256H)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (3FCW7)
- CR-SKF Type HM14 Small Bore Radial Shaft Seal, 0.313 in ID x 0.63 in OD, 0.156 in W, Nitrile Lip (3060)
- GATES TL Bushing, 1615 Series, Dia 1-1/8 In (1615 1.1/8)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- GATES Bushing, Series 1610, Bore Dia 1.125 In (1610 1.1/8)
- GATES Bushing, Series 2517, Bore Dia 1.938 In (2517 1.15/16)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- B B MANUFACTURING Ex3-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-1/8)
- Gates Tapered & QD Bushings