Shop All Tapered & QD Bushings
Gates
Bushing, Series 1610, Bore Dia 1.500 In
Mfr # 1610 1.1/2
Zoro # G3497207
original price:
$26.68
30% off
new price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Bore Dia. 1 1/2 in
- Length 1 in
- Taper 8 Degrees
- Flange Type Flangeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1610 1.1/2
- Zoro # G3497207
- UPC # 072053088991
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 in |
Length | 1 in |
Bolt Circle Dia. | 2.125 in |
Bore Diameter | 1 1/2 in |
Bolt Circle Diameter | 2.13 in |
Keyway Width | 3/8 in |
Keyway Height | 3/16 in |
Overall Diameter | 2.25 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1610 |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Flange Type | Flangeless |
SAE Grade | 5 |
Material | Steel |
Includes | (2) Set Screws |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 1 1/2 in, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3/16 in, Keyway Width 3/8 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (31TR74)
- CARLISLE 600H150 Synchro-Cog Timing Belt (600H150)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/4-PK5)
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, 303 SS (SP-8-SS)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- GATES Bushing, Series 1210, Bore Dia 0.875 In (1210 .7/8)
- GATES Bushing, Series 2517, Bore Dia 2.125 In (2517 2.1/8)
- GATES Taper-Lock Bushings - Metric Sizes, 1108 22MM (1108 22MM)
- GATES Bushing, Series 1610, Bore Dia 0.875 In (1610 .7/8)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- MASKA 2-1/8IN QD BUSHING (SKX2-1/8)
- Gates Tapered & QD Bushings