Shop All Tapered & QD Bushings
Gates
Bushing, Series 1610, Bore Dia 1.063 In
Mfr # 1610 1.1/16
Zoro # G0962604
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Bore Dia. 1 1/16 in
- Length 1 in
- Flange Type Flangeless
- Bolt Circle Dia. 2.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1610 1.1/16
- Zoro # G0962604
- UPC # 072053092325
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/16 in |
Length | 1 in |
Bolt Circle Dia. | 2.125 in |
Bolt Circle Diameter | 2.13 in |
Bore Diameter | 1 1/16 in |
Keyway Width | 1/4 in |
Keyway Height | 1/8 in |
Overall Diameter | 2.25 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1610 |
Flange Type | Flangeless |
Taper | 8 Degrees |
SAE Grade | 5 |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Material | Steel |
System of Measurement | Inch |
Bushing Type | Taper Lock |
Maximum Torque | 4,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 1 1/16 in, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 72" Stainl, PK5 (SPAFTA7208183N)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 8.40" OD (805C)
- CLIMAX METAL PRODUCTS H2C-081 Two-Piece Clamping Collar Recessed Screw (H2C-081)
- POWERDRIVE 1" Sheave 4.95" OD (BK52-1)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- GATES Bushing, Series 1108, Bore Dia 0.875 In (1108 .7/8)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- DODGE 2012 X 1 1/2-KW Taper Lock Bushing (2012 X1-1/2)
- Gates Tapered & QD Bushings