Shop All Tapered & QD Bushings
Gates
Bushing, Series 1610, Bore Dia 0.750 In
Mfr # 1610 .3/4
Zoro # G0917305
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Bore Dia. 3/4 in
- Length 1 in
- Taper 8 Degrees
- Bolt Circle Dia. 2.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1610 .3/4
- Zoro # G0917305
- UPC # 072053088946
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3/4 in |
Length | 1 in |
Bolt Circle Dia. | 2.125 in |
Bore Diameter | 3/4 in |
Bolt Circle Diameter | 2.13 in |
Overall Diameter | 2.25 in |
Keyway Height | 1/16 in |
Keyway Width | 3/16 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1610 |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
SAE Grade | 5 |
Flange Type | Flangeless |
Material | Steel |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 4,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 3/4 in, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60301-1212 (G60301-1212)
- TIMKEN Pillow Block Bearing, Ball, 1/2" Bore (SAK 1/2)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler Plug x 3/8 Inch Male NPT (CPH861)
- 3M Hose, Suppld Air, Schrader Fit, 50 ft., 3/8" (72794)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES Bushing, Series 1610, Bore Dia 1.500 In (1610 1.1/2)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 40MM (2517 40MM)
- GATES Bushing, Series 3020, Bore Dia 2.438 In (3020 2.7/16)
- DODGE 2517 X 1-3/16-KW Taper Lock Bushing (2517 1-3/16)
- Gates Tapered & QD Bushings