Shop All Tapered & QD Bushings
Gates
Bushing, Series 1610, Bore Dia 0.625 In
Mfr # 1610 .5/8
Zoro # G1606525
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1610
- Bore Dia. 5/8 in
- Length 1 in
- Bolt Circle Dia. 2.125 in
- Taper 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1610 .5/8
- Zoro # G1606525
- UPC # 072053088342
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 5/8 in |
Length | 1 in |
Bolt Circle Dia. | 2.125 in |
Bore Diameter | 5/8 in |
Bolt Circle Diameter | 2.13 in |
Keyway Width | 3/16 in |
Keyway Height | 1/16 in |
Overall Diameter | 2.25 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1610 |
Taper | 8 Degrees |
SAE Grade | 5 |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Includes | (2) Set Screws |
Material | Steel |
System of Measurement | Inch |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 4,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1610, Bore Diameter 5/8 in, Length 1 in, Bolt Circle Diameter 2.13 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 2.25 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 22A, 3 Phase (ATS01N222RT)
- D&D 3200mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB3200)
- DEWALT Grease Gun Hose Assembly, 24In, 10000 psi (DCGG5703-24)
- SKF Double Row Ball Bearings (5211H)
- GATES Bushing, Series 2012, Bore Dia 0.875 In (2012 .7/8)
- GATES Bushing, Series 1210, Bore Dia 1.000 In (1210 1.)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES Bushing, Series 2517, Bore Dia 1.938 In (2517 1.15/16)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- TB WOODS QD Bushing, SD x 35MM (SD35MM)
- Gates Bushings