Shop All Tapered & QD Bushings
Gates
Bushing, Series 1210, Bore Dia 1.125 In
Mfr # 1210 1.1/8
Zoro # G0872155
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1210
- Bore Dia. 1 1/8 in
- Length 1 in
- SAE Grade 5
- Taper 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1210 1.1/8
- Zoro # G0872155
- UPC # 072053088335
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 in |
Length | 1 in |
Bolt Circle Dia. | 1.75 in |
Bore Diameter | 1 1/8 in |
Bolt Circle Diameter | 1.75 in |
Overall Diameter | 1.875 in |
Keyway Height | 1/8 in |
Keyway Width | 1/4 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1210 |
SAE Grade | 5 |
Item | Taper Lock Bushing |
Taper | 8 Degrees |
Flange Type | Flangeless |
Includes | (2) Set Screws |
Material | Steel |
Bushing Type | Taper Lock |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 3,600 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 1 1/8 in, Length 1 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Male, ORB (1AA8MB8)
- MTK Thrust Ball Bearing, 80mm Bore, 105mm (51116)
- DDS Shaft Seal, 48 x 62 x 8 mm., Nitrile Rubber (486208TC)
- SIMPLEX Lifting Bag, 27.7 Ton, 24x24 (B28A)
- GATES Bushing, Series 1610, Bore Dia 1.500 In (1610 1.1/2)
- GATES Bushing, Series 1108, Bore Dia 0.625 In (1108 .5/8)
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- DODGE 3535 X 2-3/8-KW Taper Lock Bushing (3535 X 2-3/8)
- Gates Tapered & QD Bushings