Shop All Tapered & QD Bushings
Gates
Bushing, Series 1210, Bore Dia 0.875 In
Mfr # 1210 .7/8
Zoro # G0995671
original price:
$22.41
22% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1210
- Bore Dia. 7/8 in
- Length 1 in
- Bolt Circle Dia. 1.75 in
- Taper 8 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1210 .7/8
- Zoro # G0995671
- UPC # 072053088328
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 7/8 in |
Length | 1 in |
Bolt Circle Dia. | 1.75 in |
Bolt Circle Diameter | 1.75 in |
Bore Diameter | 7/8 in |
Keyway Height | 1/16 in |
Keyway Width | 3/16 in |
Overall Diameter | 1.875 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1210 |
Taper | 8 Degrees |
SAE Grade | 5 |
Flange Type | Flangeless |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Material | Steel |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 3,600 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 7/8 in, Length 1 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 20" Outside Length, 1/2" Top Width, 1 Ribs (4LK200)
- DAYTON 2X775 Steel Reducer Bushing 3 Pack (2X775)
- INA Thrust Washer, Inside Dia. 0.625 In (TWA1018-HLA)
- KAYDRI Fuel/Oil Hydraulic Filter Element (KQD6018-5)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 40MM (2517 40MM)
- GATES Bushing, Series 2012, Bore Dia 0.750 In (2012 .3/4)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- GATES Bushing, Series 1108, Bore Dia 0.750 In (1108 .3/4)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- ZORO SELECT ST Bushing, G, 11 mm B Dia, 1 in L (GX11MM)
- Gates Tapered & QD Bushings