Shop All Tapered & QD Bushings
Gates
Bushing, Series 1210, Bore Dia 0.750 In
Mfr # 1210 .3/4
Zoro # G1700921
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1210
- Bore Dia. 3/4 in
- Length 1 in
- Flange Type Flangeless
- SAE Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1210 .3/4
- Zoro # G1700921
- UPC # 072053088908
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3/4 in |
Length | 1 in |
Bolt Circle Dia. | 1.75 in |
Bore Diameter | 3/4 in |
Bolt Circle Diameter | 1.75 in |
Keyway Width | 3/16 in |
Keyway Height | 1/16 in |
Overall Diameter | 1.875 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1210 |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
SAE Grade | 5 |
Taper | 8 Degrees |
Material | Steel |
Includes | (2) Set Screws |
System of Measurement | Inch |
Bushing Type | Taper Lock |
For Shaft Type | Keyed |
Maximum Torque | 3,600 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 3/4 in, Length 1 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-25-11)
- BUCHER HYDRAULICS Gear Pump (500216322264017)
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1633 ZZ PRX)
- BANDO Power King, A126 (A126)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- GATES Taper-Lock Bushings - English Sizes, 1108 1.1/8 (1108 1.1/8)
- GATES Bushing, Series 1610, Bore Dia 1.000 In (1610 1.)
- GATES Bushing, Series 2012, Bore Dia 0.875 In (2012 .7/8)
- GATES Bushing, Series 2517, Bore Dia 1.938 In (2517 1.15/16)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, S16-4 TL HUB (S16-4 TL HUB)
- Gates Tapered & QD Bushings