Shop All Tapered & QD Bushings
Gates
Bushing, Series 1210, Bore Dia 0.625 In
Mfr # 1210 .5/8
Zoro # G2940077
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1210
- Bore Dia. 5/8 in
- Length 1 in
- Flange Type Flangeless
- SAE Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1210 .5/8
- Zoro # G2940077
- UPC # 072053088311
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 5/8 in |
Length | 1 in |
Bolt Circle Dia. | 1.75 in |
Bore Diameter | 5/8 in |
Bolt Circle Diameter | 1.75 in |
Keyway Width | 3/16 in |
Keyway Height | 1/16 in |
Overall Diameter | 1.875 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1210 |
Flange Type | Flangeless |
SAE Grade | 5 |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
Includes | (2) Set Screws |
Material | Steel |
Bushing Type | Taper Lock |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 3,600 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1210, Bore Diameter 5/8 in, Length 1 in, Bolt Circle Diameter 1.75 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.875 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Bearing, 1" I.D., 1-1/2" O.D., 1-1/2" L (EBCB162412)
- FAFNIR Ball Bearings, #W204KLL (W204KLL)
- DAYTON Radial Bearing, DBL Shield, 0.625 In. Bore (1ZGC6)
- THOMSON Pillow Block, 1.500 In Bore, 9.000 In L (TWN24OPN)
- GATES Bushing, Series 1610, Bore Dia 0.875 In (1610 .7/8)
- GATES Bushing, Series 2517, Bore Dia 1.125 In (2517 1.1/8)
- GATES Bushing, Series 2012, Bore Dia 1.500 In (2012 1.1/2)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- GATES Bushing, Series 2517, Bore Dia 2.500 In (2517 2.1/2)
- GATES Bushing, Series 3020, Bore Dia 3.000 In (3020 3.)
- BROWNING Split Taper Bushings (H X1-3/16)
- Gates Tapered & QD Bushings