Shop All Tapered & QD Bushings
Gates
Bushing, Series 1108, Bore Dia 0.938 In
Mfr # 1108 .15/16
Zoro # G2379675
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1108
- Bore Dia. 15/16 in
- Length 0.875 in
- SAE Grade 5
- Flange Type Flangeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1108 .15/16
- Zoro # G2379675
- UPC # 072053092714
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 15/16 in |
Length | 0.875 in |
Bolt Circle Dia. | 1.453 in |
Bore Diameter | 15/16 in |
Bolt Circle Diameter | 1.45 in |
Keyway Height | 1/8 in |
Keyway Width | 1/4 in |
Overall Diameter | 1.5 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1108 |
SAE Grade | 5 |
Flange Type | Flangeless |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
Material | Steel |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
System of Measurement | Inch |
For Shaft Type | Keyed |
Maximum Torque | 1,300 in-lb |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 15/16 in, Length 0.875 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/8 in, Keyway Width 1/4 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces JURA-FILTRATION SH57156, Pressure Line, 10 micron (ZX-SH57156)
- AMETEK Brush Mechanism, 240V, PK2 (833508-50)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SH4-63)
- ENERPAC Relief Valve Assy (DA8802900SR)
- GATES TL Bushing, 1615 Series, Dia 1 In (1615 1.)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- GATES Bushing, Series 2517, Bore Dia 1.125 In (2517 1.1/8)
- GATES Bushing, Series 2517, Bore Dia 2.125 In (2517 2.1/8)
- GATES Taper-Lock Bushings - Metric Sizes, 2517 60MM (2517 60MM)
- GATES Bushing, Series 1610, Bore Dia 0.875 In (1610 .7/8)
- ZORO SELECT QD Bushing, Series SDS, Bore 3/4 In (SDS34)
- Gates Bushings