Shop All Tapered & QD Bushings
Gates
Bushing, Series 1108, Bore Dia 0.875 In
Mfr # 1108 .7/8
Zoro # G0329716
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1108
- Bore Dia. 7/8 in
- Length 0.875 in
- SAE Grade 5
- Flange Type Flangeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1108 .7/8
- Zoro # G0329716
- UPC # 072053088298
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 7/8 in |
Length | 0.875 in |
Dimension B | 1.597 in |
Bolt Circle Dia. | 1.453 in |
Dimension E | 0.375 in |
Bore Diameter | 7/8 in |
Bolt Circle Diameter | 1.45 in |
Overall Diameter | 1.5 in |
Keyway Width | 3/16 in |
Keyway Height | 1/16 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1108 |
Item | Taper Lock Bushing |
SAE Grade | 5 |
Flange Type | Flangeless |
Taper | 8 Degrees |
Includes | (2) Set Screws |
Material | Steel |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 1,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 7/8 in, Length 0.875 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- WEG 3-Phase IEEE 841 Motor, 3 HP, 182TC Frame, 460V AC Voltage, 1,760 Nameplate RPM (00318ST3QIE182TC-W22)
- MARTIN SPROCKET & GEAR (1210) Spk Roller Double Tb, D50ATB15H (D50ATB15H)
- PARKER Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (1.50DPSR05.00)
- GATES Bushing, Series 2517, Bore Dia 1.938 In (2517 1.15/16)
- GATES TL Bushing, 1615 Series, Dia 1-1/2 In (1615 1.1/2)
- GATES Bushing, Series 2012, Bore Dia 1.125 In (2012 1.1/8)
- GATES Bushing, Series 3020, Bore Dia 1.875 In (3020 1.7/8)
- GATES TL Bushing, 1615 Series, Dia 1-1/8 In (1615 1.1/8)
- GATES Taper-Lock Bushings - Metric Sizes, 1610 38MM (1610 38MM)
- DODGE Stock Bore Taper Lock Bushing, 1 in Dia Bore, 3.38 in Dia Barrel, 1-3/4 in OAL, Sintered Steel (119108)
- Gates Bushings