Shop All Tapered & QD Bushings
Gates
Bushing, Series 1108, Bore Dia 0.813 In
Mfr # 1108 .13/16
Zoro # G0745866
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1108
- Bore Dia. 13/16 in
- Length 0.875 in
- SAE Grade 5
- Flange Type Flangeless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 1108 .13/16
- Zoro # G0745866
- UPC # 072053092707
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 13/16 in |
Length | 0.875 in |
Bolt Circle Dia. | 1.453 in |
Bore Diameter | 13/16 in |
Bolt Circle Diameter | 1.45 in |
Keyway Height | 1/16 in |
Overall Diameter | 1.5 in |
Keyway Width | 3/16 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1108 |
SAE Grade | 5 |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
Taper | 8 Degrees |
Material | Steel |
Includes | (2) Set Screws |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 1,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1108, Bore Diameter 13/16 in, Length 0.875 in, Bolt Circle Diameter 1.45 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.5 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 3/4 in x 3/4-14 Nominal, Quick-Connect x Female N (6WF6-B)
- DUPAGE Stainless Steel Hose Clamp, 3-9/16" To 4-1/2", Sae 64, 10PK (B64HS)
- GF&D SYSTEMS Grease Fitting, Str, 1/8-27 .57OA, PK10 (3APC9)
- CLIMAX METAL PRODUCTS RC-050 Set Screw Coupling (RC-050)
- GATES Bushing, Series 2517, Bore Dia 1.438 In (2517 1.7/16)
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- GATES Bushing, Series 1108, Bore Dia 0.875 In (1108 .7/8)
- GATES Bushing, Series 1008, Bore Dia 0.625 In (1008 .5/8)
- GATES Bushing, Series 1610, Bore Dia 0.750 In (1610 .3/4)
- GATES Bushing, Series 1610, Bore Dia 1.625 In (1610 1.5/8)
- GATES Bushing, Series 2012, Bore Dia 1.000 In (2012 1.)
- Gates Tapered & QD Bushings