Shop All Tapered & QD Bushings
Gates
Bushing, Series 1008, Bore Dia 0.625 In
Mfr # 1008 .5/8
Zoro # G1360064
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 1008
- Bore Dia. 5/8 in
- Length 0.875 in
- Taper 8 Degrees
- SAE Grade 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 1008 .5/8
- Zoro # G1360064
- UPC # 072053088267
- Country of Origin Multiple
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 5/8 in |
Length | 0.875 in |
Bolt Circle Dia. | 1.328 in |
Bolt Circle Diameter | 1.33 in |
Bore Diameter | 5/8 in |
Overall Diameter | 1.375 in |
Keyway Height | 1/16 in |
Keyway Width | 3/16 in |
Details
Item - Tapered and QD Bushings | Taper-Lock Bushing |
Bore Bushing Series | 1008 |
Taper | 8 Degrees |
Item | Taper Lock Bushing |
SAE Grade | 5 |
Flange Type | Flangeless |
Includes | (2) Set Screws |
Material | Steel |
Bushing Type | Taper Lock |
System of Measurement | Inch |
Maximum Torque | 1,200 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 1008, Bore Diameter 5/8 in, Length 0.875 in, Bolt Circle Diameter 1.33 in, Bolt Size Not Applicable, System of Measurement Inch, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 1/16 in, Keyway Width 3/16 in, Length Less Flange Not Applicable, Material Steel, Overall Diameter 1.375 in, SAE Grade 5, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Stainless Steel, NPT, 7-3/8 In. L (M20-250-8-SS)
- CLESCO BSB-040616 Bronze Sleeve Bearing 3 Pack (BSB-040616X3)
- DEWALT 1/2" x 50 ft Rubber Air Hose (DXCM012-0203)
- TRITAN Pillow Block Bearing, Ball, 15/16" Bore (UCPK205-15)
- GATES Bushing, Series 3020, Bore Dia 1.875 In (3020 1.7/8)
- GATES Bushing, Series 3020, Bore Dia 2.000 In (3020 2.)
- GATES Bushing, Series 2517, Bore Dia 2.000 In (2517 2.)
- GATES Bushing, Series 2517, Bore Dia 2.438 In (2517 2.7/16)
- GATES Bushing, Series 2517, Bore Dia 2.250 In (2517 2.1/4)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- DODGE Bushing 117728 3535 X 95mm-Kw (117728)
- Gates Bushings