Shop All Power Steering Hoses
Gates
Bulk Power Steering Hose (25-Ft. Length) Pwr Steer Hos, 349950
Mfr # 349950
Zoro # G6849642
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Return Hose
- Temperature Range -40 to 300°F
- Inside Diameter 1 (in) 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 349950
- Zoro # G6849642
- UPC # 7205341881
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Inside Diameter 1 (in) | 0.375 |
Details
Type | Return Hose |
Temperature Range | -40 to 300°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Engine Oil, Synthetic Blend, 20W-50, 1 Qt., Maxlife (822381)
- STENS Spindle Pulley 275-770 For John Deere 190C D170 E180 S240 Gx21381 (275-770)
- SKF FKM, single lip, Wave oil seal, S.S. spring, Bore-Tite (4980)
- VELVAC Fixed Elbw, Psh-Lck, 90 deg., 3/8x3/8" Pipe (017963)
- GATES Power Steering Repair Kit, 348940 (348940)
- GATES Molded Reservoir Hose, 352396 (352396)
- GATES Power Steering Repair Kit, 348452 (348452)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- GATES Molded Reservoir Hose, 352448 (352448)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (85048)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- Gates Rubber Hoses & Accessories