Shop All Power Steering Hoses
Gates
Bulk Power Steering Hose (10-Ft. Length) Pwr Steer Hos, 349970
Mfr # 349970
Zoro # G6848732
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Suction Hose
- Temperature Range -40 to 275°F
- Inside Diameter 1 (in) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 349970
- Zoro # G6848732
- UPC # 7205341883
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Inside Diameter 1 (in) | 0.5 |
Details
Type | Suction Hose |
Temperature Range | -40 to 275°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOWEX 240 lb. Capacity Wireless Tailgate Spreader (SR-210)
- FARIA BEEDE INSTRUMENTS Temperature Sender - 1/8 American Dual Standard (90406)
- SUTONG TIRE RESOURCES Hi-Run Tire Tube Replacement 4.80/4.00-8 (TR13) (TUN6002)
- CTA MANUFACTURING Battery Carrier, 3110 (CTA3110)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (85048)
- GATES Molded Reservoir Hose, 352396 (352396)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- GATES Power Steering Return Line Hose Assembly, 363750 (363750)
- GATES Power Steering Repair Kit, 348940 (348940)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- CRP PRODUCTS P/S Hose-High Pressure, PSH0519 (PSH0519)
- Gates Power Steering Hoses