Shop All Hydraulic Hose Adapters & Plugs
Gates
British to SAE Adapters
Mfr # 4FBSPP-6MJ
Zoro # G706429546
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Material Steel
- End 1 Connection Type FBSPP
- End 2 Connection Type MJ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 4FBSPP-6MJ
- Zoro # G706429546
- UPC # 72053169294
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Material | Steel |
End 1 Connection Type | FBSPP |
End 2 Connection Type | MJ |
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and_x000D_
extremely high pressure hose.
extremely high pressure hose.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P170068, Pressure Line, 10 micron (ZX-P170068)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, CEM3615T-5, 5 HP, 1750 RPM, 184TC Frame, C-Face Mount, TEFC, 575 Volts (CEM3615T-5)
- SOLBERG Liquid Separator, 2.5In FNPT Inlet/Outlet (STS-250C)
- BRENNAN INDUSTRIES 08MP-08FP-08FP-08FP Cross Forged (5655-08-08-08-08-FG)
- GATES SAE to SAE Adapters (4MJ-4MP)
- GATES JIC PLUG AND CAP KIT (85003)
- TOMPKINS Hydraulic Fitting-Stainless04MJ-02FP-SS (SS-2405-04-02-FG)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX08SS)
- WEATHERHEAD Hose Adapter, 1/4", NPTF (3151X4)
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X08X08SS)
- TOMPKINS Hydraulic Fitting-Stainless08MJ-08MP 90-SS (SS-2501-08-08-FG)
- Gates Hydraulic Hoses & Fittings