Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Tensioner, Industry Number, 38631
Mfr # 38631
Zoro # G3848741
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Industry Number 38631
- Belt Type Heavy Duty
- Outside Diameter 2 3/8 in
- Product Type Self-Adjusting Belt Tensioner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38631
- Zoro # G3848741
- UPC # 770075403470
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Outside Diameter | 2 3/8 in |
Inside Diameter | 1 1/8 in |
Details
Item | Belt Tensioner |
Material | Steel |
Industry Number | 38631 |
Belt Type | Heavy Duty |
Product Type | Self-Adjusting Belt Tensioner |
Number of Pulleys | 1 |
Performance Rating | Heavy Duty |
Description
Belt Tensioner, Belt Type Heavy Duty, Industry Number 38631
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Lug, 3/0ga, 3/8 In, Copper, Crimp/Solder, PK2 (23YZ06)
- HALTEC Hug A Lug, for M22x1.5 (H-22)
- HUMMINBIRD Ec M3 14W30 30' Transducer Extension Cable (720106-2)
- ILC Replacement for Donsbulbs Perko-374-4 replacement light bulb lamp (PERKO-374-4 DONSBULBS)
- GATES DriveAlign Premium OE Pulley, 38008 (38008)
- GATES Accessory Drive Belt Idler Pulley, 38043 (38043)
- GATES Belt Tensioner, Industry Number, 38103 (38103)
- GATES Accessory Drive Belt Tensioner Assembly, 38191 (38191)
- GATES Belt Tensioner, Industry Number, 38503 (38503)
- GATES Belt Drive Tensioner, 38508 (38508)
- A & I PRODUCTS Pulley, Fan Drive (Double Groove) 9.5" x9" x5" (A-R90332)
- Gates Automotive Belt Tensioners & Pulleys