Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Tensioner, Industry Number, 38620
Mfr # 38620
Zoro # G3848750
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38620
- Belt Type Heavy Duty
- Material Steel
- Inside Diameter 1 1/8 in
- Product Type Self-Adjusting Belt Tensioner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38620
- Zoro # G3848750
- UPC # 770075319733
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Inside Diameter | 1 1/8 in |
Outside Diameter | 3 in |
Details
Item | Belt Tensioner |
Industry Number | 38620 |
Belt Type | Heavy Duty |
Material | Steel |
Product Type | Self-Adjusting Belt Tensioner |
Number of Pulleys | 1 |
Performance Rating | Heavy Duty |
Description
Belt Tensioner, Belt Type Heavy Duty, Industry Number 38620
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS AUDIO MR632UAB Single-DIN Multimedia Player USB/SD/MP3/WMA/AM/FM (MR632UAB)
- METALMARK INDUSTRIAL 6PK DW12 BLK Batt Mount (BM-DW12-BLK-6)
- FUSION Solder Clamp, Pos, 2/0 Flag (436320-2001P)
- WHITECAP IND BOAT DRAIN PLUG Garboard; 3/4 Inch Diameter; Black; Nylon (3051BC)
- GATES Belt Drive Tensioner, 38101 (38101)
- GATES Belt Tensioner, Industry Number, 38178 (38178)
- GATES Accessory Drive Belt Idler Pulley, 36483 (36483)
- GATES Belt Tensioner, Industry Number, 38513 (38513)
- GATES Tension Gauge Tensioner Gauge, 91107 (91107)
- GATES Accessory Drive Belt Idler Pulley, 38006 (38006)
- GATES DriveAlign Premium OE Pulley, 36313 (36313)
- Gates Automotive Belt Tensioners & Pulleys