Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Tensioner, Industry Number, 38523
Mfr # 38523
Zoro # G3848796
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38523
- Belt Type Heavy Duty
- Material Steel
- Product Type Self-Adjusting Belt Tensioner
- Inside Diameter 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38523
- Zoro # G3848796
- UPC # 072053880212
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Inside Diameter | 1 1/8 in |
Outside Diameter | 3 in |
Details
Item | Belt Tensioner |
Industry Number | 38523 |
Belt Type | Heavy Duty |
Material | Steel |
Product Type | Self-Adjusting Belt Tensioner |
Number of Pulleys | 1 |
Performance Rating | Heavy Duty |
Description
Belt Tensioner, Belt Type Heavy Duty, Industry Number 38523
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Driver Logbook 2 In 1, Carbonless, PK100 (8549)
- SKF ACM, single lip, Wave oil seal, Bore-Tite (11066)
- WOLO Beacon Rotating Light, Red Lens (3110-R)
- TAYLOR MADE Taylor Made 1-1/4" Flush Mount Flag Pole Socket (967)
- GATES Accessory Drive Belt Tensioner Assembly, 38485 (38485)
- GATES Accessory Drive Belt Tensioner Assembly, 38726 (38726)
- GATES Tension Gauge Tensioner Gauge, 91132 (91132)
- GATES Accessory Drive Belt Tensioner Assembly, 38139 (38139)
- GATES Tension Pulley, Industry Number, 38009 (38009)
- GATES Belt Tensioner, Industry Number, 38504 (38504)
- GATES Belt Drive Tensioner, 38536 (38536)
- Gates Automotive Belt Tensioners & Pulleys