Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Tensioner, Industry Number, 38510
Mfr # 38510
Zoro # G3848857
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38510
- Belt Type Heavy Duty
- Material Steel
- Number of Pulleys 1
- Inside Diameter 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38510
- Zoro # G3848857
- UPC # 072053558067
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Inside Diameter | 1 1/8 in |
Outside Diameter | 3 in |
Details
Item | Belt Tensioner |
Industry Number | 38510 |
Belt Type | Heavy Duty |
Material | Steel |
Number of Pulleys | 1 |
Performance Rating | Heavy Duty |
Product Type | Self-Adjusting Belt Tensioner |
Description
Belt Tensioner, Belt Type Heavy Duty, Industry Number 38510
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANTHER PRODUCTS Panther Water Spike Anchor, 22ft, 35ft Boats (55-9400)
- AUTO VENTSHADE 89-95 TOYOTA PICKUP 2PC ORIGINAL VENTVISOR-SMOKE (92093)
- DONALDSON Air Filter, Primary Duralite, B120376 (B120376)
- GATES Radiator Coolant Hose, 23097 (23097)
- GATES Belt Tensioner, Industry Number, 38513 (38513)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38274 (38274)
- GATES Tension Pulley, Industry Number, 36310 (36310)
- GATES Accessory Drive Belt Idler Pulley, 36618 (36618)
- GATES Accessory Drive Belt Idler Pulley, 36483 (36483)
- GATES Belt Tensioner, Industry Number, 38103 (38103)
- GATES Accessory Drive Belt Idler Pulley, 38025 (38025)
- Gates Automotive Belt Tensioners & Pulleys