Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Tensioner, Industry Number, 38503
Mfr # 38503
Zoro # G3848890
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38503
- Belt Type Heavy Duty
- Material Steel
- Outside Diameter 3 in
- Inside Diameter 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 38503
- Zoro # G3848890
- UPC # 072053557992
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Outside Diameter | 3 in |
Inside Diameter | 1 1/8 in |
Details
Item | Belt Tensioner |
Industry Number | 38503 |
Belt Type | Heavy Duty |
Material | Steel |
Number of Pulleys | 1 |
Performance Rating | Heavy Duty |
Product Type | Self-Adjusting Belt Tensioner |
Description
Belt Tensioner, Belt Type Heavy Duty, Industry Number 38503
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG CHASSIS DOUBLE CARDAN CV CENTERING YOKE (608)
- SLIME Inflator Allpurp 100Psi (40034)
- JOHNSON PUMP Cartridge Motor - 500GPH - 24V (28552-24)
- CLORE AUTOMOTIVE Electronic Battery & System Tester W/ Printer (BA227)
- GATES Tension Pulley, Industry Number, 36173 (36173)
- GATES Accessory Drive Belt Tensioner Assembly, 38504 (38504)
- GATES Tension Pulley, Industry Number, 36223 (36223)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38163 (38163)
- GATES Engine Timing Belt Tensioner Pulley, T42030 (T42030)
- GATES Accessory Drive Belt Idler Pulley, 36725 (36725)
- NITE IZE Webbing Tensioner, 1 inch (CJD-11-R3)
- Gates Automotive Belt Tensioners & Pulleys