Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Tensioner, Industry Number, 38286
Mfr # 38286
Zoro # G3849189
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38286
- Belt Type Light Duty
- Material Thermoplastic
- Number of Pulleys 1
- Outside Diameter 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38286
- Zoro # G3849189
- UPC # 770075142218
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Outside Diameter | 2 3/4 in |
Inside Diameter | 5/8 in |
Details
Item | Belt Tensioner |
Industry Number | 38286 |
Belt Type | Light Duty |
Material | Thermoplastic |
Number of Pulleys | 1 |
Performance Rating | Light Duty |
Product Type | Self-Adjusting Belt Tensioner |
Description
Belt Tensioner, Belt Type Light Duty, Industry Number 38286
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Variable Restrictor Valve, 902-008 (902-008)
- MOTORMITE Drain Cock-Brass-Standard-1/4 In Npt Radiator Drain, 61104 (61104)
- CURT Universal Fuses, 15A, PK100 (58450)
- MAYHEW DOMINATOR 24-S 31" OAL (MY60147)
- GATES Accessory Drive Belt Tensioner Assembly, 38191 (38191)
- GATES Belt Tensioner, Industry Number, 38506 (38506)
- GATES Belt Tensioner, Industry Number, 38103 (38103)
- GATES Belt Tensioner, Industry Number, 38667 (38667)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38164 (38164)
- GATES Belt Drive Tensioner, 38410 (38410)
- HUSQVARNA TENSIONER, KIT (582669401)
- Gates Automotive Belt Tensioners & Pulleys