Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Tensioner, Industry Number, 38274
Mfr # 38274
Zoro # G3849216
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38274
- Belt Type Light Duty
- Material Steel
- Inside Diameter 5/8 in
- Outside Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38274
- Zoro # G3849216
- UPC # 072053815139
- Country of Origin Mexico
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Inside Diameter | 5/8 in |
Outside Diameter | 3 in |
Details
Item | Belt Tensioner |
Industry Number | 38274 |
Belt Type | Light Duty |
Material | Steel |
Product Type | Self-Adjusting Belt Tensioner |
Number of Pulleys | 1 |
Performance Rating | Light Duty |
Description
Belt Tensioner, Belt Type Light Duty, Industry Number 38274
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Rinse Pump f/37045 & 37245 Series Toilets - 12V (31631-0092)
- SKF Shaft Sleeve, Dia. 2.434 in. to 2.440 in. (99243)
- SUR&R A/C Hose, 13/32" Inside dia., 10 ft. L Blk (AC8H)
- LISLE Valve Spring Compressor (16750)
- GATES Accessory Drive Belt Tensioner Assembly, 38702 (38702)
- GATES DriveAlign Premium OE Pulley - Air Conditioning, 36116 (36116)
- GATES Accessory Drive Belt Idler Pulley, 36094 (36094)
- GATES Accessory Drive Belt Idler Pulley, 38003 (38003)
- GATES Accessory Drive Belt Idler Pulley, 36239 (36239)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38516 (38516)
- MURRAY Ajusto-Screw Chain Tensioner (2B)
- Gates Automotive Belt Tensioners & Pulleys