Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Tensioner, Industry Number, 38197
Mfr # 38197
Zoro # G3849240
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38197
- Belt Type Light Duty
- Material Thermoplastic
- Inside Diameter 5/8 in
- Product Type Self-Adjusting Belt Tensioner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 38197
- Zoro # G3849240
- UPC # 072053880335
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Inside Diameter | 5/8 in |
Outside Diameter | 2 in |
Details
Item | Belt Tensioner |
Industry Number | 38197 |
Belt Type | Light Duty |
Material | Thermoplastic |
Product Type | Self-Adjusting Belt Tensioner |
Performance Rating | Light Duty |
Number of Pulleys | 1 |
Description
Belt Tensioner, Belt Type Light Duty, Industry Number 38197
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWEROPTIX Light LED 146 Series Red (101-01462)
- VIAIR 14 to 38 Straight Union Reducer DOT Approved, 2PK (11406)
- 3M Reflective Tape, Red/White, 2 in. W (983)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 55180 (55180)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38163 (38163)
- GATES Belt Drive Tensioner, 38579 (38579)
- GATES Belt Tensioner, Industry Number, 38506 (38506)
- GATES DriveAlign Premium OE Pulley, 36315 (36315)
- GATES Accessory Drive Belt Idler Pulley, 38031 (38031)
- GATES Tension Pulley, Industry Number, 38018 (38018)
- GATES Belt Drive Pulley, 38027 (38027)
- Gates Automotive Belt Tensioners & Pulleys