Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Tensioner, Industry Number, 38191
Mfr # 38191
Zoro # G3849259
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38191
- Belt Type Light Duty
- Material Steel
- Outside Diameter 3 in
- Number of Pulleys 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38191
- Zoro # G3849259
- UPC # 072053811377
- Country of Origin Mexico
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Outside Diameter | 3 in |
Inside Diameter | 5/8 in |
Details
Item | Belt Tensioner |
Industry Number | 38191 |
Belt Type | Light Duty |
Material | Steel |
Number of Pulleys | 2 |
Product Type | Self-Adjusting Belt Tensioner |
Performance Rating | Light Duty |
Description
Belt Tensioner, Belt Type Light Duty, Industry Number 38191
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 04-09 LEXUS RX330/RX350 4PC ORIGINAL VENTVISOR-SMOKE (94260)
- MAHLE Engine Cylinder Head Gasket Set 2006-2015 Honda Civic 1.8L, HS54528 (HS54528)
- GRAYMILLS Cleaning Solvent, 5 Gal. (M2062-141)
- AGS Brass Brake Line Union, 3/16 (M10x1.0 Inverted), 1/card (BLU-9C)
- GATES Tension Gauge Tensioner Gauge, 91107 (91107)
- GATES Belt Drive Tensioner, 38579 (38579)
- GATES Timing Belt Pulley, T42015 (T42015)
- GATES Belt Tensioner, Industry Number, 38104 (38104)
- GATES Accessory Drive Belt Idler Pulley, 38019 (38019)
- GATES Tension Pulley, Industry Number, 38009 (38009)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38274 (38274)
- Gates Automotive Belt Tensioners & Pulleys