Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Tensioner, Industry Number, 38188
Mfr # 38188
Zoro # G3849277
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38188
- Belt Type Light Duty
- Pulley Diameter - Belt Tensioners and Tension Pulleys 2 3/4 in
- Pulley Type - Belt Tensioners and Tension Pulleys V-Belt
- Pulley Type V-Belt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 38188
- Zoro # G3849277
- UPC # 072053811346
- Country of Origin Mexico
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 2 3/4 in |
Pulley Diameter | 2 3/4 in |
Inside Diameter | 5/8 in |
Outside Diameter | 2 3/4 in |
Details
Item | Belt Tensioner |
Industry Number | 38188 |
Belt Type | Light Duty |
Pulley Type - Belt Tensioners and Tension Pulleys | V-Belt |
Pulley Type | V-Belt |
Material | Thermoplastic |
Number of Pulleys | 1 |
Performance Rating | Light Duty |
Product Type | Self-Adjusting Belt Tensioner |
Description
Belt Tensioner, Belt Type Light Duty, Industry Number 38188, Pulley Diameter 2 3/4 in, Pulley Type V-Belt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Protective Cover f/GPSMAP and reg 9x3 Series (010-12989-01)
- REESE Receiver Lock, Class III, IV, Chrome Plated (7006500)
- ILB GOLD Solenoid, Replacement For Wai Global 67-746 (67-746)
- ANTHES Exhaust Rain Cap, 1-3/4 x 1-15/16 In. (11004)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38516 (38516)
- GATES Belt Drive Pulley, 38027 (38027)
- GATES Accessory Drive Belt Tensioner Assembly, 38485 (38485)
- GATES Belt Tensioner, Industry Number, 38504 (38504)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38163 (38163)
- GATES Accessory Drive Belt Tensioner Assembly 2002-2004 Honda Odyssey, 38322 (38322)
- GATES Belt Tensioner, Industry Number, 38667 (38667)
- Gates Automotive Belt Tensioners & Pulleys