Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Tensioner, Industry Number, 38178
Mfr # 38178
Zoro # G3849295
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38178
- Belt Type Light Duty
- Material Steel
- Number of Pulleys 1
- Performance Rating Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gates
- MFR # 38178
- Zoro # G3849295
- UPC # 072053777673
- Country of Origin Mexico
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Outside Diameter | 2 3/4 in |
Inside Diameter | 5/8 in |
Details
Item | Belt Tensioner |
Industry Number | 38178 |
Belt Type | Light Duty |
Material | Steel |
Number of Pulleys | 1 |
Performance Rating | Light Duty |
Product Type | Self-Adjusting Belt Tensioner |
Description
Belt Tensioner, Belt Type Light Duty, Industry Number 38178
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGALIFT Hydraulic Bottle Jack, Air/Manual, 30 tons (18302C)
- INDUCTION INNOVATIONS Mini-Ductor Venom HP (IN335206)
- AFTERMARKET Clutch Kit Fits John Deere 300 300B 301 302 302A 310 310A 310B Tractor AT60368 (CLJ20-0181)
- DONOVAN Switch, Rocker, 12V, 1800602 (1800602)
- GATES Accessory Drive Belt Tensioner Assembly, 38485 (38485)
- GATES Belt Tensioner, Industry Number, 38506 (38506)
- GATES Belt Tensioner, Industry Number, 38103 (38103)
- GATES Belt Tensioner, Industry Number, 38116 (38116)
- GATES Accessory Drive Belt Idler Pulley, 38053 (38053)
- GATES 12Mm Bushing Tens Bushing, 91051-16 (91051-16)
- GATES Tension Pulley, Industry Number, 36173 (36173)
- Gates Automotive Belt Tensioners & Pulleys