Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Tensioner, Industry Number, 38159
Mfr # 38159
Zoro # G3849338
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38159
- Belt Type Light Duty
- Material Steel
- Inside Diameter 1/2 mm
- Outside Diameter 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38159
- Zoro # G3849338
- UPC # 072053674927
- Country of Origin Canada
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Inside Diameter | 1/2 mm |
Outside Diameter | 2 3/8 in |
Details
Item | Belt Tensioner |
Industry Number | 38159 |
Belt Type | Light Duty |
Material | Steel |
Performance Rating | Light Duty |
Product Type | Self-Adjusting Belt Tensioner |
Number of Pulleys | 1 |
Description
Belt Tensioner, Belt Type Light Duty, Industry Number 38159
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWMASTER SS TIP 3.0ININ x 3.5IN DUAL ANG. WELD (15402)
- STANDARD IGNITION FUEL PRESSURE SENSOR (FPS68)
- WIX FILTERS Air Filter #Wix 42843 (42843)
- GATES Truck & Bus V-Belt - Water Pump and Alternator, TR22534 (TR22534)
- GATES Accessory Drive Belt Tensioner Assembly, 39415 (39415)
- GATES Accessory Drive Belt Tensioner Assembly, 38139 (38139)
- GATES Belt Tensioner, Industry Number, 38523 (38523)
- GATES Accessory Drive Belt Tensioner Assembly, 38485 (38485)
- GATES DRIVE PULLEY (36786)
- GATES Belt Drive Tensioner, 38536 (38536)
- GATES Accessory Drive Belt Tensioner Assembly, 38504 (38504)
- Gates Automotive Belt Tensioners & Pulleys