Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Tensioner, Industry Number, 38137
Mfr # 38137
Zoro # G3849365
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 38137
- Belt Type Light Duty
- Material Thermoplastic
- Inside Diameter 5/8 in
- Number of Pulleys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 38137
- Zoro # G3849365
- UPC # 072053515114
- Country of Origin Mexico
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Inside Diameter | 5/8 in |
Outside Diameter | 2 3/4 in |
Details
Item | Belt Tensioner |
Industry Number | 38137 |
Belt Type | Light Duty |
Material | Thermoplastic |
Number of Pulleys | 1 |
Performance Rating | Light Duty |
Product Type | Self-Adjusting Belt Tensioner |
Description
Belt Tensioner, Belt Type Light Duty, Industry Number 38137
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-AW-428 We Aw-428 Adaptor (312-AW-428)
- SLIME Tire Valve Stems, 1 1/4 In., PK2 (20161)
- VELVAC 2025/2005 Replacement Fullflat Glass (709450)
- AGS Kledge-Lok Aluminum Tube Block-Off A/C Repair, 3/8" (ACR063) (ACR-063)
- GATES Accessory Drive Belt Idler Pulley, 36229 (36229)
- GATES Accessory Drive Belt Idler Pulley, 38006 (38006)
- GATES Belt Tensioner, Industry Number, 38610 (38610)
- GATES Accessory Drive Belt Tensioner Assembly, 38726 (38726)
- GATES DriveAlign Premium OE Pulley - Air Conditioning, 36116 (36116)
- GATES DriveAlign Premium OE Pulley, 36313 (36313)
- INA Tensioner, Ft40Ft4 (FT40FT4)
- Gates Automotive Belt Tensioners & Pulleys