Shop All Automotive Belt Tensioners & Pulleys
Gates
BELT DRIVE TENSIONER
Mfr # 39413
Zoro # G802043394
product price: $94.85
/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Type V-Ribbed
- Outside Diameter 70 mm
- Width 29 mm
- Features Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 39413
- Zoro # G802043394
- UPC # 770000000000
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Outside Diameter | 70 mm |
Width | 29 mm |
Bearing Bore Inside Diameter | 17 mm |
Details
Item | Belt Tensioner |
Belt Type | V-Ribbed |
Features | Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements |
Material | Steel |
Number of Mounting Holes | 2 |
Contact Surface | Smooth/Backside |
Number of Pulleys | 1 |
Grade Type | OE Exact |
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415088-409922)
- CURT Custom Wiring Connector, 56394 (56394)
- CURT Custom Wiring Harness, 56406 (56406)
- DAYCO 89-92 Dodge/Mack 5.9/8.3L Radiator Hose, 71530 (71530)
- GATES DriveAlign Premium OE Pulley, 36315 (36315)
- GATES Tension Gauge Tensioner Gauge, 91132 (91132)
- GATES DriveAlign Premium OE Automatic Belt Tensioner, 38516 (38516)
- GATES Tension Pulley, Industry Number, 36310 (36310)
- GATES Accessory Drive Belt Tensioner Assembly, 38191 (38191)
- GATES Accessory Drive Belt Idler Pulley, 38053 (38053)
- MELLING BT403 Stock Engine Timing Chain Tensioner (BT403)
- Gates Automotive Belt Tensioners & Pulleys