Shop All Automotive Belt Tensioners & Pulleys
Gates
Belt Drive Tensioner, 39336
Mfr # 39336
Zoro # G8901178
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Number 39336
- Pulley Diameter - Belt Tensioners and Tension Pulleys 76 mm
- Belt Type V-Ribbed
- Material Thermoplastic
- Features Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gates
- MFR # 39336
- Zoro # G8901178
- UPC # 770075632191
- Country of Origin Unknown
- Category Automotive Belt Tensioners & Pulleys
Dimensions
Pulley Diameter - Belt Tensioners and Tension Pulleys | 76 mm |
Width | 26 mm |
Bearing Bore Inside Diameter 1 (mm) | 17 |
Details
Item | Tensioner |
Industry Number | 39336 |
Belt Type | V-Ribbed |
Material | Thermoplastic |
Features | Torsional round spring design provides reliability as well as consistent tension; Patented vibration-damping system absorbs extreme vibration to improve tensioner; Patented labyrinth seal protects internal components to meet or exceed OE life expectancy requirements |
Weight | 1.38 lb |
Contact Surface | Smooth/Backside |
Number of Pulleys | 1 |
Grade Type | OE Exact |
Number of Mounting Holes | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Ignition Switch, US85T (US85T)
- ASTRO PNEUMATIC Bearing Race/Seal Driver Master Set (7824)
- PHOENIX USA Phoenix USA PHOAMH1 Valve Stem Extensions (PHOAMH1)
- HOPPY Adapter Multitow 7:4 (47185)
- GATES Tension Pulley, Industry Number, 36310 (36310)
- GATES Belt Tensioner, Industry Number, 38137 (38137)
- GATES BELT DRIVE TENSIONER (38609)
- GATES Belt Drive Tensioner, 38536 (38536)
- GATES Accessory Drive Belt Idler Pulley, 36229 (36229)
- GATES Accessory Drive Belt Tensioner Assembly, 38726 (38726)
- URO PARTS 97-95 Vol 960 2922/98-97 Vol S90 2922/98 Idler Pulley, 9135565 (9135565)
- Gates Automotive Belt Tensioners & Pulleys